Zoro Homepage

CAD Viewer & Download Files

Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK

  • Mfr # 05038S-PWR

  • Zoro # G8721492

CAD Available

product price: $37.99
/pk 25, $1.52/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Brick
Anchor Diameter
5/8"
Overall Length
3"
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05038S-PWR
Zoro #
G8721492
UPC #
753527771846
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
3"
Drill Bit Size
5/8"
Thread Size
1/2"-13
Minimum Installation Depth
2"
Anchor Length
3 in
Washer Outside Diameter
1.38 in
Nut Width
0.75 in
Minimum Hole Depth
11/16 in

Details

Item
Sleeve Anchor
Compatible Material
Concrete; Brick
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Material Grade
Not Graded
Industry Standards
CSI Divisions: 03151 Concrete Anchoring, 04081 Masonry Anchorage, 5090 Metal Fastenings
Material
Steel
Min. Embedment
2 in
Thread Type
Coarse
Series
Lok-Bolt AS
Material Grade/Class
Not Graded
Features
Preassembled
System of Measurement
Inch
Minimum Installation Torque
30 ft-lb
Removable
Removable
Maximum Installation Torque
30 ft-lb
Manufacturer Location
Globally Sourced
CAD Available
Yes

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Overall Length 3 in, Thread Size 1/2 In.-13, Drive Type External Hex, Head Type Hex, Nut Width 0.75 in, Washer Outside Diameter 1.38 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 5/8 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 30 ft-lb, Maximum Installation Torque 30 ft-lb, Minimum Installation Depth 1 1/2 in, Minimum Hole Depth 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.