Zoro Homepage

Hangermate Socket Driver, Concrete, Steel Polished

  • Mfr # PFM1491050

  • Zoro # G1723817


product price: $10.19
/ea

Key Features

Compatible Material
Concrete
Sub-Brand
Hangermate
Material
Steel
Finish
Polished
Compatible Rod Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFM1491050
Zoro #
G1723817
UPC #
075352302614
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Rod Size
1/4 in
Compatible Rod Thread Size
1/4
Overall Length
3.250 in

Details

Item
Socket Driver
Compatible Material
Concrete
Sub-Brand
Hangermate
Material
Steel
Finish
Polished
Use With
Hangermate(R)+ Concrete Rod Hangers
Color
Black
Series
Hangermate
Compatible Anchor Type
Rod Anchors
Product Type
Socket Driver

Description

Socket Driver, Product Type Socket Driver, Compatible Anchor Type Rod Anchors, Compatible Rod Thread Size 1/4 In., Material Steel, Finish Plain, Includes Not Applicable, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter Not Applicable, Color Black, Series Hangermate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.