Shop All Socket Sets
Dewalt
Socket Set, Chrome, 1/2 in Drive Sz.
Mfr # DWMT45403
Zoro # G910866083
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in, 1/2 in
- Measurement Type Metric, SAE
- Finish Chrome
- Number of Pieces 85
Product Information
- Brand Dewalt
- MFR # DWMT45403
- Zoro # G910866083
- UPC # 885911802918
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8 in, 1/2 in |
Socket Size Range | 1/4 in to 7/8 in, 11/16 in to 1 in, 17 mm to 21 mm, 17 mm to 24 mm, 8 mm to 21 mm |
Standard Socket Style/Size | (10) Standard 1/2 in Drive Sockets: 17 mm, 18 mm, 19 mm, 21 mm, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, (22) Standard 3/8 in Drive Sockets: 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 1/4 in, 3/8 in, 7/16 in. 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Socket Size | 1 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 12mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 8 mm, 9/16 in |
Deep Socket Size | 10 mm, 11 mm, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 21 mm, 22 mm, 7/8 in, 15/16 in, 24 mm, 1 in |
Details
Description
Socket Set, Standard Socket Style/Size (10) Standard 1/2 in Drive Sockets: 17 mm, 18 mm, 19 mm, 21 mm, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, (22) Standard 3/8 in Drive Sockets: 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 1/4 in, 3/8 in, 7/16 in. 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, Drive Size 3/8 in, 1/2 in, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVX3)
- KO-KEN Extension Universal Bit Socket 10mm Hex 150mm 3/8 Sq. Drive (13147M.150-10)
- PROTO 1 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (J10014SS)
- MILTON INDUSTRIES Pocket Blow Gun Fits Milton A Or Any 1/4 (MILS116)
- DEWALT 3/8" Drive Deep Combination Socket Set, 20 pcs (DWMT73812)
- DEWALT 1/2" Drive Deep Socket Set, SAE, 10 pcs (DWMT73814)
- DEWALT 3/8" Drive Socket Set, SAE/Metric/Torx, 17 pcs (DWMT73806)
- DEWALT 1/4" Drive Socket Set, SAE, 25 pcs (DWMT73805)
- DEWALT 1/2" Drive Combination Socket Set, SAE/Metric, 23 pcs (DWMT73813)
- DEWALT 1/4" Drive Deep Combination Socket Set, SAE/Metric, 20 pcs (DWMT73811)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SHD91221)
- Dewalt Sockets & Ratchets