Shop All Socket Sets
Dewalt
Socket Set, Chrome, 1/4 in Drive Sz.
Mfr # DWMT45402
Zoro # G210866066
product price: $172.73
/ea
Free Shipping & Returns
$172.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4 in, 3/8 in
- Measurement Type Metric, SAE
- Finish Chrome
- Number of Pieces 131
Product Information
- Brand Dewalt
- MFR # DWMT45402
- Zoro # G210866066
- UPC # 885911802901
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4 in, 3/8 in |
Socket Size Range | 3/16 in to 1/2 in, 5 mm to 13 mm, 5/16 in to 3/8 in, 9 mm to 13 mm |
Socket Size | 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 3/16 in, 3/4 in, 3/8 in, 5 mm, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in |
Standard Socket Style/Size | (18) Standard 1/4 in Drive Sockets: 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, (22) Standard 3/8 in Drive Sockets: 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 1/4 in, 3/8 in, 7/16 in. 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Deep Socket Size | 5/16 in, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 11/16 in, 19 mm |
Details
Description
Socket Set, Standard Socket Style/Size (18) Standard 1/4 in Drive Sockets: 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, (22) Standard 3/8 in Drive Sockets: 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 1/4 in, 3/8 in, 7/16 in. 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, Drive Size 1/4 in, 3/8 in, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Extra Thin Open End Wrench, 13/16 X 7/8 (J3440)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60140)
- STEEL GRIP Steel Grip 2504744 120 V Stationary Scroll Saw (2504744)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1010901)
- DEWALT 3/8" Drive Deep Combination Socket Set, 20 pcs (DWMT73812)
- DEWALT 1/4" Drive Socket Set, SAE, 25 pcs (DWMT73805)
- DEWALT 1/2" Drive Deep Socket Set, SAE, 10 pcs (DWMT73814)
- DEWALT 1/4", 3/8" Drive Socket Set, SAE/Metric, 34 pcs (DWMT73804)
- DEWALT 1/4" Drive Deep Combination Socket Set, SAE/Metric, 20 pcs (DWMT73811)
- DEWALT 3/8" Drive Socket Set, SAE/Metric/Torx, 17 pcs (DWMT73806)
- POWERBUILT Large Size Axle Nut Socket Set Kit58 (648642)
- Dewalt Sockets & Ratchets