Spike Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Plain, 100 PK

  • Mfr # 06624-PWR

  • Zoro # G5380967


product price: $126.91
/pk 100, $1.27/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Spike
Material
Steel
Finish
Plain
Drill Bit Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06624-PWR
Zoro #
G5380967
UPC #
075352066240
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
1-1/2"
Drill Bit Size
1/4"
Minimum Installation Depth
1"
Shank Length
1 1/2 in
Maximum Material Thickness
1/2"
Max. Fixture Thickness
1/2 in
Head Diameter
0.5 in
Head Height
0.109375 in

Details

Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Spike
Material
Steel
Finish
Plain
Industry Standards
ASTM E488
Pin Material
Type 316L Stainless Steel
Anchor Head Style
Mushroom
Ultimate Tension in 4000 PSI Concrete (Lb.)
835 lb
Head Style
Mushroom
Pin Anchor Type
Hammer Drive Pin Anchor
Material Quality Standards
ASTM E488
Head Type
Round
Drive Pin Anchor Type
Vibration-Resistant Drive Anchors
Material Grade/Class
316
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Series
Spike
Removable
Removable
Anchor Material
Stainless Steel

Description

Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 1 1/2 in, Anchor Material Stainless Steel, Finish Plain, Head Type Round, Head Height 0.109375 in, Head Diameter 0.5 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 316, Removable Removable, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.