Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Gun - Hot Water - 5000 PSI

  • Mfr # 7108134

  • Zoro # G2497559


product price: $55.75
/ea

Key Features

Material
Plastic, Steel
Fits Brand
DEWALT(R)
For Use With
Pressure Washers
Product Type
Spray Gun - Hot Water
Pressure - Maximum
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7108134
Zoro #
G2497559
UPC #
-
Country of Origin
China

Details

Material
Plastic, Steel
Item
Pressure Washer Spray Gun
Fits Brand
DEWALT(R)
For Use With
Pressure Washers
Product Type
Spray Gun - Hot Water
Pressure - Maximum
5,000 psi
Compatible Manufacturer Number
DXPWH3040, DXPWH3650

Description

Pressure Washer Spray Gun, Material Plastic, Steel, Includes Not Applicable, For Use With Pressure Washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.