Zoro Homepage

Standard CTS Press Ring For 2-1/2 in Copper/Stainless Pipe, Black Galvanized

  • Mfr # DCE201212

  • Zoro # G606155606


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper (Plumbing), Stainless Steel
Compatible Pipe Size
1/2 in to 2-1/2 in
Compatible Fitting System
Elkhart ApolloPress, Grinnell G-Press, Streamline PRS, Viega ProPress XL
Compatible Press Tool Type
Extended, Standard
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE201212
Zoro #
G606155606
UPC #
885911795814
Country of Origin
Germany

Dimensions

Compatible Pipe Size
1/2 in to 2-1/2 in
Manufacturer Warranty Length
1 yr Free Service Contract, 3 yr Limited Warranty, 90 day

Details

Compatible Material Type
Copper (Plumbing), Stainless Steel
Compatible Fitting System
Elkhart ApolloPress, Grinnell G-Press, Streamline PRS, Viega ProPress XL
Compatible Press Tool Type
Extended, Standard
Item
Press Jaw
Material
Galvanized Steel
Compatible Tool Manufacturer Part Number
DCE200

Description

Press Jaw, Product Type Rings, Compatible Fitting System Elkhart ApolloPress, Grinnell G-Press, Streamline PRS, Viega ProPress XL, Compatible Material Type Copper (Plumbing), Stainless Steel, Compatible Pipe Size 2 1/2 in, Kit Pipe or Tubing Sizes Included 2 1/2 in, Material Galvanized Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Manufacturer Part Number DCE200, Manufacturer Warranty Length 1 yr Free Service Contract, 3 yr Limited Warranty, 90 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.