
Standard CTS Press Ring For 4 in Copper/Stainless Pipe, Black Galvanized
Mfr # DCE201400
Zoro # G406155622
product price: $859.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Copper (Plumbing), Stainless Steel
Compatible Pipe Size
1/2 in to 4 in
Compatible Fitting System
Elkhart ApolloPress, Grinnell G-Press, Streamline PRS, Viega ProPress XL
Compatible Press Tool Type
Extended, Standard
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE201400
Zoro #
G406155622
UPC #
885911795838
Country of Origin
Germany
Dimensions
Compatible Pipe Size
1/2 in to 4 in
Manufacturer Warranty Length
1 yr Free Service Contract, 3 yr Limited Warranty, 90 day
Details
Compatible Material Type
Copper (Plumbing), Stainless Steel
Compatible Fitting System
Elkhart ApolloPress, Grinnell G-Press, Streamline PRS, Viega ProPress XL
Compatible Press Tool Type
Extended, Standard
Item
Press Jaw
Material
Galvanized Steel
Compatible Tool Manufacturer Part Number
DCE200
Description
Press Jaw, Product Type Rings, Compatible Fitting System Elkhart ApolloPress, Grinnell G-Press, Streamline PRS, Viega ProPress XL, Compatible Material Type Copper (Plumbing), Stainless Steel, Compatible Pipe Size 4 in, Kit Pipe or Tubing Sizes Included 4 in, Material Galvanized Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Manufacturer Part Number DCE200, Manufacturer Warranty Length 1 yr Free Service Contract, 3 yr Limited Warranty, 90 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.