
Standard IPS Press Jaw For 1/2 in Carbon Steel/Black Iron Pipe, Black Galvanized
Mfr # DCE202012
Zoro # G106155571
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Carbon Steel
Compatible Pipe Size
1/2 in
Compatible Fitting System
Elkhart PowerPress, Nibco BenchPress, Viega MegaPress
Compatible Press Tool Type
Extended, Standard
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE202012
Zoro #
G106155571
UPC #
885911790987
Country of Origin
United States
Dimensions
Compatible Pipe Size
1/2 in
Manufacturer Warranty Length
1 yr Free Service Contract, 3 yr Limited Warranty, 90 day
Details
Compatible Material Type
Carbon Steel
Compatible Fitting System
Elkhart PowerPress, Nibco BenchPress, Viega MegaPress
Compatible Press Tool Type
Extended, Standard
Item
Press Jaw
Material
Galvanized Steel
Compatible Tool Manufacturer Part Number
DCE200
Description
Press Jaw, Product Type Jaws, Compatible Fitting System Elkhart PowerPress, Nibco BenchPress, Viega MegaPress, Compatible Material Type Carbon Steel, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included 1/2 in, Material Galvanized Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Manufacturer Part Number DCE200, Manufacturer Warranty Length 1 yr Free Service Contract, 3 yr Limited Warranty, 90 day, Maximum Compatible Pipe Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.