Standard IPS Press Jaws & Rings For 1/2 in to 2 in Carbon Steel/Black Iron Pipe, Black Galvanized

  • Mfr # DCE202100

  • Zoro # G606155620


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Carbon Steel
Compatible Pipe Size
1/2 in to 1 in
Compatible Fitting System
Elkhart PowerPress, Nibco BenchPress, Viega MegaPress
Compatible Press Tool Type
Extended, Standard
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCE202100
Zoro #
G606155620
UPC #
885911791007
Country of Origin
Germany

Dimensions

Compatible Pipe Size
1/2 in to 1 in
Manufacturer Warranty Length
1 yr Free Service Contract, 3 yr Limited Warranty, 90 day

Details

Compatible Material Type
Carbon Steel
Compatible Fitting System
Elkhart PowerPress, Nibco BenchPress, Viega MegaPress
Compatible Press Tool Type
Extended, Standard
Item
Press Jaw
Material
Galvanized Steel
Compatible Tool Manufacturer Part Number
DCE200

Description

Press carbon steel pipe with the 1/2 in. to 2 in. Standard Iron Pipe Size IPS Press Jaws and Rings. Specifically engineered to maintain pro-grade durability for the life of the product, each jaw and ring was built to deliver even distribution of force for consistent, high-quality results. The black, galvanized coating helps defend against corrosion. These units were made for use with the DEWALT® 20V MAX* Press Tool (DCE200—sold separately), and also work with most professional-grade press fitting systems


  • • Flexible Pressing Capacity - Press 1/2 in. to 1 in. carbon steel pipe (black iron pipe)

  • • High Endurance And Corrosion Protection - With black, galvanized coating

  • • Adaptable Compatibility - Compatible with most professional-grade press fitting systems

  • • Flexible Pressing Capacity - Press 1/2 in. to 1 in. carbon steel pipe (black iron pipe)

  • • High Endurance And Corrosion Protection - With black, galvanized coating

  • • Adaptable Compatibility - Compatible with most professional-grade press fitting systems

Designed for:


  • • Pressing Carbon Steel Piping

  • • * Maximum initial battery voltage (measured without a workload) is 12 and 20 volts. Nominal voltage is 10.8 and 18 volts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.