
Standard Press Actuator For Standard Press Rings, Black Galvanized
Mfr # DCE200A
Zoro # G606155613
product price: $717.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Copper (Plumbing), Stainless Steel
Compatible Pipe Size
1-1/4 in to 4 in
Compatible Fitting System
Elkhart ApolloPress, Streamline PRS, Viega ProPress XL
Compatible Press Tool Type
Extended, Standard
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE200A
Zoro #
G606155613
UPC #
885911783095
Country of Origin
Germany
Dimensions
Compatible Pipe Size
1-1/4 in to 4 in
Manufacturer Warranty Length
1 yr Free Service Contract, 3 yr Limited Warranty, 90 day
Details
Compatible Material Type
Copper (Plumbing), Stainless Steel
Compatible Fitting System
Elkhart ApolloPress, Streamline PRS, Viega ProPress XL
Compatible Press Tool Type
Extended, Standard
Item
Actuator
Material
Galvanized Steel
Compatible Tool Manufacturer Part Number
DCE200
Description
The DEWALT DCE200A Actuator is intended for use with specified press tools and compatible press rings for joining copper, stainless steel, and carbon steel piping. Suitable for pipe sizes ranging from 1-1/4 in. to 4 in., this actuator applies force when used with standard or extended press rings as specified by the manufacturer.
Key Features of the DEWALT DCE200A Actuator:
- Compatible Fitting Systems: Works with Elkhart ApolloPress, Streamline PRS, and Viega ProPress XL systems.
- Material Compatibility: Designed for pressing copper (plumbing) and stainless steel tubing as specified by the manufacturer.
- Pipe Size Range: Accepts pipes from 1-1/4 in. up to 4 in. diameter.
- Tool Compatibility: Compatible with DEWALT 20V MAX* Press Tool DCE200 (sold separately) and other fitting systems that utilize standard or extended press rings per manufacturer specifications.
- Construction: Made from galvanized steel with a black coating.
- Warranty Coverage: Includes a 1-year free service contract, a 3-year limited warranty, and a 90-day return period provided by the manufacturer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.