Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Stainless Steel Plain, 50 PK

  • Mfr # 06228-PWR

  • Zoro # G8721194


product price: $352.91
/pk 50, $7.06/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
1/2"
Overall Length
2"
Sub-Brand
Steel Dropin
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06228-PWR
Zoro #
G8721194
UPC #
753520622800
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
2"
Drill Bit Size
5/8"
Minimum Hole Depth
2"
Thread Size
1/2"-13
Bolt Dia.
1/2 in
Thread Depth
0.81 in
Bolt or Rod Size
1/2 in

Details

Item
Single Lag Shield
Compatible Material
Concrete
Sub-Brand
Steel Dropin
Material
Stainless Steel
Finish
Plain
Industry Standards
GSA Specification, FM Approved, UL Listed
Material Grade
316
Type
Drop-In
Drop-In Anchor Type
Non-Flange
Material Quality Standards
ASTM E488
Material Grade/Class
316
Flange Style
Flanged
Installation Method
Drop-In Anchor Setting Tool
Features
Can Be Installed Flush Mounted or Below The Base Material Surface
Thread Type
Coarse
Removable
Removable
Series
Steel Dropin
Manufacturer Location
Globally Sourced
System of Measurement
Inch

Description

Expansion Anchor, Anchor Diameter 1/2 in, Overall Length 2 in, Thread Size 1/2 In.-13, Thread Depth 0.81 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 5/8 in, Minimum Hole Depth 2 in, System of Measurement Inch, Bolt or Rod Size 1/2 in, Material Grade/Class 316, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Features Can Be Installed Flush Mounted or Below The Base Material Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.