Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK

  • Mfr # 06340-PWR

  • Zoro # G8721273


product price:  $71.39
/pk 100, $0.71/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
1/4"
Overall Length
1"
Sub-Brand
Steel Dropin
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
06340-PWR
Zoro #
G8721273
UPC #
753520634094
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
1"
Drill Bit Size
3/8"
Minimum Hole Depth
1"
Thread Size
1/4"-10
Bolt Dia.
1/4 in
Thread Depth
0.44 in
Bolt or Rod Size
1/4 in

Details

Item
Single Lag Shield
Compatible Material
Concrete
Sub-Brand
Steel Dropin
Material
Steel
Finish
Zinc Plated
Industry Standards
GSA Specification, FM Approved, UL Listed
Type
Drop-In
Drop-In Anchor Type
Non-Flange
Series
Steel Dropin
System of Measurement
Inch
Flange Style
Flush
Material Grade/Class
1008
Installation Method
Drop-In Anchor Setting Tool
Features
Can Be Installed Flush Mounted or Below The Base Material Surface
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM E488
Removable
Removable
Thread Type
Coarse

Description

Expansion Anchor, Anchor Diameter 1/4 in, Overall Length 1 in, Thread Size 1/4 In.-20, Thread Depth 0.44 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 3/8 in, Minimum Hole Depth 1 in, System of Measurement Inch, Bolt or Rod Size 1/4 in, Material Grade/Class 1008, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Features Can Be Installed Flush Mounted or Below The Base Material Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.