This item is Discontinued.

Dewalt Steel, Yellow/Black, 36.85 in W x 17.52 in D x DXTB36BY

Steel, Yellow/Black, 36.85 in W x 17.52 in D x (Discontinued)

  • Mfr # DXTB36BY
  • Zoro # G413314685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXTB36BY
Zoro #
G413314685
UPC #
67472284581
Country of Origin
China

Dimensions

Width
36.85 in
Overall Depth
17-1/2 in
Depth
17.52 in
Length
21.5 in
Size
35 x 17 in

Details

Material
Steel
Color
Yellow/Black

Description

DeWalt Tool Storage System - 36.85 x 21.5 DeWalt Triangle with Black/Yellow Finish &Power Strip with 2 USB Ports


  • 11 gauge steel wrench pegs provide spacing for ratcheting wrenches
  • The full height socket pegs provide flexibilty to arrange all sockets.
  • Slot is included to conveniently store a driver with or without the battery
  • Storage for ratchets, exertions and screw drivers are possible with a tool platform
  • Steel lift up socket tray provides more storage and a tray for chargers and batteries featured is a conveinently located 3 outlet power strip with 2 USB ports
  • Weather seal ensures protection of tools from any dust and moisture
  • Secure to a truck, flatbed or workstation with the mounting holes located in each corner of the box
  • Constructed of steel with a yellow and black finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.