
Swage Head, Threaded Die
Mfr # DCE450158
Zoro # G813332494
product price: $129.00
/ea
Free Shipping & Returns
Key Features
Compatible Sleeve Size
1 5/8 in
Die Type
Threaded
Compatible Use With
DCE450
Compatible Use On
Soft Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE450158
Zoro #
G813332494
UPC #
885911959599
Country of Origin
China
Dimensions
Compatible Sleeve Size
1 5/8 in
Details
Item
Swage Head
Die Type
Threaded
Compatible Use With
DCE450
Compatible Use On
Soft Copper
Description
Swage Head, Die Type Threaded, Compatible Sleeve Size 1 5/8 in, Compatible Use On Soft Copper, Compatible Use With DCE450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.