This item is Discontinued.

Dewalt Tape Measure, Blade 16 ft L, 1 1/4" W DWHT36105S

Tape Measure, Blade 16 ft L, 1 1/4" W (Discontinued)

  • Mfr # DWHT36105S
  • Zoro # G706170417
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT36105S
Zoro #
G706170417
UPC #
076174361056
Country of Origin
Thailand

Dimensions

Blade Width
1 1/4 in
Blade Length
16 ft
Standout Length
13 ft
Blade Length - SAE
16 ft

Details

Graduations
1/16 in
Stud Markings
Yes
Belt Clip
Belt Clip Included
Features
Durable Blade Coating Withstands Residential Jobsite Conditions, Large Font, Patented Plastic and Rubber Slide Lock Provides Added Protection from Jobsite Abuse, Wide Base for Improved Stability During Layout
Tip Style
Nonmagnetic Single Hook
Graduation Type
in
Item
Tape Measure
Case Material
ABS Plastic with Rubber Grip
Standout
13 ft
Measurement Type
SAE
Lock Type
Slide
Blade Material
Steel
Rewind Type
Automatic
Case Color
Black, Yellow
Blade Color
Yellow
Case Type
Closed
Zero Point Location
Hook End
System of Measurement
SAE
Graduation Marks
1/16 in
Graduation Units
Inches
Specialized Scales
Stud Markings
Blade Return Type
Automatic
Numeric Format
Fractional
Hook Construction
3-Rivet

Description

Tape Measure, Features Durable Blade Coating Withstands Residential Jobsite Conditions, Large Font, Patented Plastic and Rubber Slide Lock Provides Added Protection from Jobsite Abuse, Wide Base for Improved Stability During Layout, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.