This item is Discontinued.

Dewalt Tape Measures, SAE, 30 ft L, 1-1/8" W DWHT36109S

Tape Measures, SAE, 30 ft L, 1-1/8" W (Discontinued)

  • Mfr # DWHT36109S
  • Zoro # G603044583
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT36109S
Zoro #
G603044583
UPC #
076174361094
Country of Origin
Thailand

Dimensions

Blade Length
30 ft
Blade Width
1 1/8 in
Standout Length
13 ft
Blade Length - SAE
30 ft

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Yellow
Graduations
1/16 in
Graduation Type
ft
Stud Markings
Yes
Rewind Type
Automatic
Blade Coating
PTFE
Blade Color
White, Yellow
Features
For Residential and Commercial Construction, Tough Blade Coating and 13 ft of Blade Reach
Lock Type
Slide
Belt Clip
Belt Clip Included
Standout
13 ft
Numeric Format
Fractional
System of Measurement
SAE
Specialized Scales
Stud Markings
Zero Point Location
Hook End
Hook Construction
3-Rivet
Graduation Units
Feet
Blade Return Type
Automatic

Description

Tape Measure, Features For Residential and Commercial Construction, Tough Blade Coating and 13 ft of Blade Reach, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 30 ft, Blade Material Steel, Blade Width 1 1/8 in, Blade Return Type Automatic, Case Color Black, Yellow, Lock Type Slide, Graduation Units Feet, Standout Length 13 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.