TAPERED BACK RECIPROCATING SAW BLADE, 6 IN L X 3/4 IN W, 6, BI-METAL BODY

  • Mfr # DW4802

  • Zoro # G222802458


product price:  $22.59
/ea

Key Features

Length
7.88 in
Color
Yellow
Height
0.63 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4802
Zoro #
G222802458
UPC #
00028874048027
Country of Origin
United States

Dimensions

Length
7.88 in
Height
0.63 in
Width
1.5 in

Details

Item
Reciprocating Saw Blades
Color
Yellow

Description

DEWALT RECIPROCATING SAW BLADE, TAPERED BACK, 6 IN LENGTH, 3/4 IN WIDTH, 6, REINFORCED/RAKER TEETH, .5 TANG, UNIVERSAL/TOOTHED EDGE TANG, BI-METAL CUTTING EDGE, BI-METAL BODY, ANTI-RUST COATED, YELLOW, APPLICABLE MATERIALS: WOOD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.