Shop DEWALT
See all product information
Create Account
TARP STRAPS 31", 40PK
- Mfr # DXBC3001031-40
- Zoro # G423438074
product price:Â
$
105.99
/pk of 40, $2.65/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXBC3001031-40
- Zoro #
- G423438074
- UPC #
- 802024143875
- Country of Origin
- China
Dimensions
- Length
- 31 in
Details
- Color
- Black
- Item
- Tarp Strap
- Material
- Natural Rubber
Description
DEWALT 31" Natural Rubber Tarp Straps, 40-Pack, Light-Duty Tie-Downs with Corrosion-Resistant Coated Steel S-Hooks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.