TARP STRAPS 15", 40PK
- Mfr # DXBC3001015-40
- Zoro # G323438068
product price:Â
$
76.35
/pk of 40, $1.91/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Natural Rubber
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXBC3001015-40
- Zoro #
- G323438068
- UPC #
- 802024143851
- Country of Origin
- China
Dimensions
- Length
- 15 in
Details
- Material
- Natural Rubber
- Color
- Black
- Item
- Tarp Strap
Description
DEWALT 15" Natural Rubber Tarp Straps, 40-Pack, Light-Duty Tie-Downs with Corrosion-Resistant Coated Steel S-Hooks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.