Zoro Homepage

Telescoping Pole Saw, Cordless, Rubber

  • Mfr # DCPS671B

  • Zoro # G015380026


product price: $419.00
/ea
Free Shipping & Returns

Key Features

Telescoping Handle
Yes
Features
15.6 m/s Chain Speed Delivering Fast Clean Cuts, Adjustable Oiling for more Oil Flow Control, Compatible with the Flexvolt Ecosystem, Durable Metal Branch Hook, Easily Adjustable Collar for Telescoping Shaft, Foot Mount for Battery and Motor Protection
Horsepower
1.7 hp
Includes
Guide Bar, Saw Chain, Scrench, Sharpening File, Shoulder Strap, Strap Clip
Battery Platform
60V MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPS671B
Zoro #
G015380026
UPC #
0885911962162
Country of Origin
China

Dimensions

Maximum Length
140 in
Blade Length
10 in

Details

Telescoping Handle
Yes
Features
15.6 m/s Chain Speed Delivering Fast Clean Cuts, Adjustable Oiling for more Oil Flow Control, Compatible with the Flexvolt Ecosystem, Durable Metal Branch Hook, Easily Adjustable Collar for Telescoping Shaft, Foot Mount for Battery and Motor Protection
Horsepower
1.7 hp
Includes
Guide Bar, Saw Chain, Scrench, Sharpening File, Shoulder Strap, Strap Clip
Battery Platform
60V MAX
Power Source
Cordless
Maximum Cutting Capacity
8 in
Voltage
60 V
Item
Telescoping Pole Saw
Product Type
Telescoping Pole Saw
Bare Tool/Battery Included
Tool Only
Motor Type
Brushless
Power Head Attachment Compatible
No
Grip Material
Rubber

Description

Telescoping Pole Saw, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 8 in, Maximum Length 140 in, Minimum Length Not Applicable, Battery Platform 60V MAX, Battery Capacity Not Applicable, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Sound Level Not Applicable, Product Type Telescoping Pole Saw, Voltage 60 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.