
Telescoping Pole Saw, Cordless, Rubber
Mfr # DCPS671X1
Zoro # G715827906
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Voltage
60 V
Product Type
Telescoping Pole Saw
Telescoping Handle
Yes
Maximum Length
140 in
Bare Tool/Battery Included
Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCPS671X1
Zoro #
G715827906
UPC #
0885911962179
Country of Origin
China
Dimensions
Maximum Length
140 in
Blade Length
10 in
Details
Voltage
60 V
Product Type
Telescoping Pole Saw
Telescoping Handle
Yes
Item
Telescoping Pole Saw
Bare Tool/Battery Included
Tool
Power Head Attachment Compatible
No
Number of Chargers Included
1
Power Source
Cordless
Maximum Cutting Capacity
8 in
Number of Batteries Included
1
Battery Capacity
9.0 AH
Motor Type
Brushless
Battery Platform
60V MAX
Battery Model Number
DCB609
Grip Material
Rubber
Description
Telescoping Pole Saw, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 8 in, Maximum Length 140 in, Minimum Length Not Applicable, Battery Platform 60V MAX, Battery Capacity 9.0 AH, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Sound Level Not Applicable, Product Type Telescoping Pole Saw, Battery Model Number DCB609, Voltage 60 V
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.