This item is Discontinued.

Dewalt Thread Adaptor DW5908

Thread Adaptor (Discontinued)

  • Mfr # DW5908
  • Zoro # G8376916
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW5908
Zoro #
G8376916
UPC #
028874059085
Country of Origin
Germany

Dimensions

Shank Diameter
21/32 in

Details

Item
Threaded Adaptor
Impact Rated
No
Chisel Collar Shape
SDS Plus
Cutting Direction
Right Hand
Material - Machining
Steel
Primary Material Application
Concrete, Masonry
For Tool Type
Rotary Hammer
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight

Description

Threaded Adaptor, Shank Type - Machining Straight, Shank Diameter 21/32 in, Chisel Collar Shape SDS Plus, For Tool Type Rotary Hammer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.