This item is Discontinued.

Dewalt Tinners Snip, Straight, 7 in, Forged Alloy DWHT70285

Tinners Snip, Straight, 7 in, Forged Alloy (Discontinued)

  • Mfr # DWHT70285
  • Zoro # G4547767
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT70285
Zoro #
G4547767
UPC #
076174702859
Country of Origin
China

Dimensions

Overall Length
7 in
Cutting Length
1 1/2 in
Maximum Sheet Thickness
26 ga

Details

Cutting Action
Straight
Material
Forged Alloy
Features
Slip-Resistant Double-Dipped Grip
Number of Pieces
1
Safety Latch
No
Metal Gauge
22 Mild/26 Stainless Steel
Handle Design
Cushion Grip
Cutting Edge
Nonserrated
Standards
Meets or Exceeds ANSI
Item
Tinners Snip
Handle Color
Black
Includes Cushioned Grip
Yes
Blade Material
Steel
Cutting Capacity
22 ga (Cold Rolled Steel), 26 ga (Stainless Steel)
Grip Material
Plastic
Spring Assist Handle
No
Material Application
Cold Rolled Steel, Stainless Steel
Cutting Direction
Straight
Cutting Edge Type
Non-Serrated
Handle Material
Steel
Grip Type
Straight
Snip Type
Tinner Snips
Non-Sparking
No

Description

This DEWALT DWHT70285 Tinners Snip is a must-have for cutting metal. It is the ideal tool for making straight cuts on sheet metal, as well as other types of metal such as aluminum and steel. With a cushion grip handle, this tinners snip offers you an ergonomic design that gives you more control and comfort when working with it. The handle color is black/yellow, and its overall length is 7 in. This forged alloy snip has a 22 mild/26 stainless steel metal gauge and a nonserrated cutting edge. It can cut through 1 1/2 in. of material at once, thanks to its straight cutting action. The DEWALT DWHT70285 Tinners Snip will be your go-to tool for all your projects involving metals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.