This item is Discontinued.

Dewalt Tool Backpack, Black, Polyester, 23 Pockets DGC530

Tool Backpack, Black, Polyester, 23 Pockets (Discontinued)

  • Mfr # DGC530
  • Zoro # G0739982
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DGC530
Zoro #
G0739982
UPC #
084298925306
Country of Origin
Multiple

Dimensions

Width
13"
Overall Height
16 in
Overall Depth
6 in
Overall Width
14 in
Overall Length
14 in

Details

Item
Tool Backpack
Color
Black
Material
Polyester
Features
Padded Web Carrying Handles and Adjustable Shoulder Straps Help Make Carrying More Comfortable
Number of Pockets
23
Includes
USB Charging Battery Dock
Number of Inside Pockets
20
Number of Pieces
3
Number of Outside Pockets
3
Closure Type
Zipper
Shape
Rectangle
Reinforced Bottom
No
Web Strap
Yes
Part of a Modular System
No
Number of Bags
1
Number of Shoulder Straps
1
Primary Application
General Purpose
Series
DGCL

Description

If you need a convenient way to carry your tools around, the DEWALT DGC530 Tool Backpack is the ideal solution. It has a number of pockets that can hold all your equipment securely. The bag features padded web carrying handles and adjustable shoulder straps for comfortable carrying. It also has an overall height of 16 in., depth of 6 in., width of 14 in., and length of 14 in.. The zipper closure ensures all your tools stay safe inside the backpack. Made from polyester, this black tool backpack is durable and long lasting. With 23 pockets, this DEWALT Tool Backpack will help you keep all your equipment organized while keeping them easily accessible when needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.