Tool Bag, Black/Yellow, Ballistic Polyester, 33 Pockets (Discontinued)
- Mfr # DG5528
- Zoro # G0419797
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG5528
Zoro #
G0419797
UPC #
084298955280
Country of Origin
China
Dimensions
Width
18"
Height
10-3/4"
Depth
9-1/4"
Details
Item
Tool Bag
Color
Black/Yellow
Material
Ballistic Polyester
Features
Double Pull Heavy Duty Zipper, Molded Base
Includes
Adjustable Padded Shoulder Strap
Number of Inside Pockets
4
Number of Outside Pockets
29
Number of Pieces
1
Number of Pockets
33
Description
Tool Bag, Material Ballistic Polyester, Color Black/Yellow, Features Double Pull Heavy Duty Zipper, Molded Base, Includes Adjustable Padded Shoulder Strap, Number of Inside Pockets 4, Number of Outside Pockets 29, Number of Pockets 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.