Tool Connect Chip Adapter
- Mfr # DCE04244-10
- Zoro # G322785019
product price:Â
$
327.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tags Included
10
Overall Height
1 in
Wire Rope Length
6 in
Product Type
Tool Management Communication Adapter
Tool Series
Tool Connect(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCE04244-10
- Zoro #
- G322785019
- UPC #
- 0885911985246
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 1 in
- Wire Rope Length
- 6 in
- Overall Width
- 3 in
- Overall Length
- 6 in
- Length
- 6 in
Details
- Number of Tags Included
- 10
- Item
- Tool Connect Chip Adapter
- Product Type
- Tool Management Communication Adapter
- Tool Series
- Tool Connect(TM)
- Includes
- (10) Tool Connect Chips
Description
Tool Connect Chip Adapter, Number of Tags Included 10, Overall Height 1 in, Overall Length 6 in, Overall Width 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.