Shop DEWALT
See all product information
Create Account
Tool Connect Tag, Bluetooth, PK25
- Mfr # DCPH675Y1
- Zoro # G424301698
product price:Â
$
1,022.99
/ea
Free Shipping & Returns
Key Features
Battery Model Number
DCB612
Tool Length
92 in
Cutting Width
22 in
Product Type
Hedge Trimmer
Tool Series
60V MAX*
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCPH675Y1
- Zoro #
- G424301698
- UPC #
- 0198706084155
- Country of Origin
- China
- Battery Model Number
- DCB612
- Product Type
- Hedge Trimmer
- Tool Series
- 60V MAX*
- Bare Tool/Battery Included
- Battery Included
- Blade Type
- Double-Sided
- Item
- Hedge Trimmer Kit
- Voltage
- 60 V
- Battery Platform
- FLEXVOLT(R)
- Number of Batteries Included
- 1
- Battery Capacity
- 12.0 Ah
- Motor Type
- Brushless
- Power Source
- Cordless
- Number of Chargers Included
- 1
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Tool Length
- 92 in
- Cutting Width
- 22 in
- Blade Length
- 22 in
Description
Hedge Trimmer Kit, Power Source Cordless, Cutting Width 22 in, Blade Length 22 in, Blade Type Double-Sided, Battery Platform FLEXVOLT(R), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Tool Series 60V MAX*, Bare Tool/Battery Included Battery Included, Voltage 60 V, Tool Length 92 in, Battery Capacity 12.0 Ah, Battery Model Number DCB612
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.