
Tool Connect(TM) Tag (Single)
Mfr # DCE041
Zoro # G2478432
product price: $33.59
/eaKey Features
For Use With
Equipment, Materials, Tools
Features
Increase Jobsite Asset Security by Getting Out of Range Alerts Sent Right to Device
Length
2.2"
Cordless Tool Battery Type
Li-Ion
Series
Tool Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE041
Zoro #
G2478432
UPC #
885911492829
Country of Origin
China
Dimensions
Length
2.2"
Width
5 in
Height
6 in
Size
2 1/2 in x 5 in x 6 in
Overall Length
2 1/2 in
Details
Item
Tool Tag
For Use With
Equipment, Materials, Tools
Features
Increase Jobsite Asset Security by Getting Out of Range Alerts Sent Right to Device
Cordless Tool Battery Type
Li-Ion
Series
Tool Connect
Category Type
Equipment Tracker
Standards
IP68
Replacement Battery
3V Lithium-Ion Coin Cell
Wireless Connection
Bluetooth
Number of Tags Included
1
Tag Type
Attachable Tag
For Voltage
3 V
Signal Range
100 ft
Attachment
Glue, Screw, Zip-Tie
Description
Tool Connect Tag, Attachment Glue, Screw, Zip-Tie, Tag Type Attachable Tag, Wireless Connection Bluetooth, For Voltage 3V DC, Number of Tags Included 1, Signal Range 100 ft, Overall Height 6 in, Overall Length 2 1/2 in, Overall Width 5 in, Replacement Battery 3V Lithium-Ion Coin Cell, Series Tool Connect, Size 2 1/2 in x 5 in x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.