Shop DEWALT
See all product information
Create Account
Pouch, Tool Pouch, Brown, Leather, 8 Pockets
- Mfr # DWST550114
- Zoro # G808563582
original price:Â $52.49 , new price: $38.15 , 27 percent off
new price:Â
$
38.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Leather
Tool Storage Type Included
Pouch
Color
Brown
Features
Dual-Sided
Overall Width
9 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWST550114
- Zoro #
- G808563582
- UPC #
- 885911906623
- Country of Origin
- India
Dimensions
- Overall Width
- 9 3/8 in
- Overall Height
- 11 3/4 in
- Overall Depth
- 2 1/4 in
- For Maximum Belt Width
- 2 1/2 in
- Fits Chest Size
- Dual-Sided
Description
The DEWALT DWST550114 Tool Pouch is a leather storage solution intended for tool organization and accessibility. With eight pockets, dual hammer loops, and a tape chain, this pouch attaches to belts up to 2-1/2 inches wide. Its open-top design and handle allow for portability, making it suitable for professionals who need portable tool organization on the job.
Key Features of the DEWALT DWST550114 Tool Pouch:
- Material: Constructed from nubuck top-grain leather with rivets and double stitching.
- Pocket Configuration: Includes 3 inside pockets and 5 outside pockets for organizing hammers, screwdrivers, tape rolls, wrenches, and other small tools.
- Attachment Type: Belt slot fits belts up to 2-1/2 inches wide.
- Dual-Sided Design: Allows access from either side of the pouch.
- Additional Storage: Equipped with two hammer loops and a tape chain.
- Portability: Features a handle for transport between tasks or locations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.