Tool belt
- Mfr # 13684
- Zoro # G625018104
product price:Â
$
55.15
/ea
Key Features
Suspender Adjustment Type
Buckle
Features
Series
Arsenal
Standards
ANSI/ISEA 121-2023
Belt Thickness
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13684
- Zoro #
- G625018104
- UPC #
- 0720476136842
- Country of Origin
- Viet Nam
- Item
- Tool belt
- Suspender Adjustment Type
- Buckle
- Features
- Series
- Arsenal
- Standards
- ANSI/ISEA 121-2023
- Padding Type
- Vented Foam
- Includes Belt
- Belt Included
- Suspender Material
- Polyester
- Padded
- Padded
- Number of Tool Holders
- 2
- Belt Material
- Polyester
- Belt Pattern
- Solid
- Belt Color
- Black
- Suspender Color
- Black
- Pouch Closure Type
- Buckle
- Primary Application
- Carpentry, Contractor, Electrician, General Purpose
- Belt Adjustment Type
- Buckle
- Belt Buckle Type
- Roller
Dimensions
- Belt Thickness
- 3 in
- Minimum Waist Size
- 38 in
- Overall Width
- 7 in
- Maximum Waist Size
- 48 in
- Belt Width
- 7 in
Description
Tool belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.