Zoro Homepage

ToolStorageKit, Yellow, Metal/Plastic, 1PK

  • Mfr # DWST086501

  • Zoro # G016572598


product price: $58.99
/ea

Key Features

Part of a Modular System
Modular System Part
Overall Height
5 5/8 in
Total Load Capacity
11 lb
Series
TOUGHSYSTEM(R) 2.0 DXL(TM)
Compatible Modular System
TOUGHSYSTEM(R) 2.0 DXL(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST086501
Zoro #
G016572598
UPC #
0076174441352
Country of Origin
Cambodia

Dimensions

Overall Height
5 5/8 in
Overall Width
5 11/16 in
Overall Length
11 15/16 in

Details

Part of a Modular System
Modular System Part
Total Load Capacity
11 lb
Series
TOUGHSYSTEM(R) 2.0 DXL(TM)
Item
Tool Storage Kit
Compatible Modular System
TOUGHSYSTEM(R) 2.0 DXL(TM)
Includes Mounting Hardware
Mounting Hardware Included
Color
Yellow
For Use With
Workshop Storage System
Includes
(2) Battery Cleat Mounting Brackets, (2) Plastic Battery Cleats, (2) Plastic Plugs, (2) ST5 x 12 Screws, (3) M4 x 4 Nail Screws, Battery Charger Mount, Metal Power Tool Holster Bracket, Plastic Power Tool Holster
Number of Tool Holders
9
Material
Metal (Bracket), Plastic (Battery), Plastic (Holster), Plastic (Plug)

Description

Tool Storage Kit, Color Yellow, Features Not Applicable, For Use With Workshop Storage System, Includes (2) Battery Cleat Mounting Brackets, (2) Plastic Battery Cleats, (2) Plastic Plugs, (2) ST5 x 12 Screws, (3) M4 x 4 Nail Screws, Battery Charger Mount, Metal Power Tool Holster Bracket, Plastic Power Tool Holster, Includes Mounting Hardware Mounting Hardware Included, Material Metal (Bracket), Plastic (Battery), Plastic (Holster), Plastic (Plug), Number of Tool Holders 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.