I-Series Roller Cabinet, 5 Drawer, Red, Steel, 27 in W x 33-1/2 in D x 18 in H
- Mfr # I27M5
- Zoro # G9832214
product price:Â
$
728.99
/ea
Key Features
Number of Drawers
5
Color
Red
Material
Steel
Includes
Roller gabinet with drawers
Features
27 in, 5-drawer industrial roller cabinet I-series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I27M5
- Zoro #
- G9832214
- UPC #
- 660731693027
- Country of Origin
- China
Dimensions
- Width
- 27 in
- Depth
- 33-1/2 in
- Height
- 18 in
Details
- Item
- Roller Cabinet
- Number of Drawers
- 5
- Color
- Red
- Material
- Steel
- Includes
- Roller gabinet with drawers
- Features
- 27 in, 5-drawer industrial roller cabinet I-series
- Series
- I-Series
Description
The URREA 27 in, 5-drawer industrial roller cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features a large push handle for easy mobility, full length aluminum drawer pulls and smooth action slides. 19 gauge sheet steel for frame. 22 gauge sheet steel for drawers. 5" x 2" casters with 175 lb weigth capacity per caster. 33-1/2" x 18" x 27". With 5 drawers: 4 of 23-3/16" x 16-3/16" x 4"; and 1 of 23-3/16" x 16-3/16" x 8-1/8". 33 lb loading capacity by drawer. Color red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.