Shop DEWALT
See all product information
Create Account
Torsion Bit, PH3, Impact Rated, S2 Steel
- Mfr # DWAFEMRA
- Zoro # G422885800
product price:Â
$
40.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Product Type
Cordless Drills
Wire Rope Length
8 in
Product Type
Right Angle Attachment
Shank Size
1/4 in
Impact Rated
Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAFEMRA
- Zoro #
- G422885800
- UPC #
- 0075352351483
- Country of Origin
- Viet Nam
Dimensions
- Wire Rope Length
- 8 in
- Shank Size
- 1/4 in
- Overall Height
- 1 1/2 in
- For Chuck Size
- 1/4 in
- Overall Length
- 8 in
- Length
- 8 in
Details
- Compatible Product Type
- Cordless Drills
- Item
- Right Angle Attachment
- Product Type
- Right Angle Attachment
- Impact Rated
- Impact Rated
- Compatible Brand
- DEWALT
- Shank Type
- Hex
- Tool Series
- Elite
Description
Right Angle Attachment, Impact Rated Impact Rated, Overall Length 8 in, Shank Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.