Torsion Bit, Set of 5, 2 1/4" Length
- Mfr # DWAFE2TX25IR5
- Zoro # G422887095
product price:Â
$
3.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Impact Rated
Impact Rated
Series
Dewalt Elite Series
Measurement System
Imperial
For Tool Type
Impact
Material
S2 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAFE2TX25IR5
- Zoro #
- G422887095
- UPC #
- 0075352351704
- Country of Origin
- Taiwan, Province of China
- Impact Rated
- Impact Rated
- Series
- Dewalt Elite Series
- Measurement System
- Imperial
- For Tool Type
- Impact
- Material
- S2 Steel
- Tip Type
- Standard
- Finish
- Black Manganese Phosphate
- Product Type
- Torsion Bit
- Shank Shape
- Hex
- Head Style
- Torx(R)
- Item
- Torsion Bit
- Compatible Product Type
- 1/4 in Adapters, Bit Holder, Power Drill, Power Tool, Screwdriver, Standard Driver
- Includes Bit Holder
- Bit Holder Not Included
- Shell Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Bit Industry Size
- T25
- Shank Size
- 1/4 in
- Wire Rope Length
- 2 1/4 in
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Torsion Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.