Shop DEWALT
See all product information
Create Account
Torsion Bit, T25, Impact Rated, S2 Steel
- Mfr # DCB2104-2C
- Zoro # G823939355
product price:Â
$
330.99
/pk of 2, $165.50/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries Included
2
Battery Chemistry
Li-Ion
Charger Manufacturer Part Number
DCB1106
Oil Resistance
Not Oil-Resistant
Voltage
20V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCB2104-2C
- Zoro #
- G823939355
- UPC #
- 0885911982269
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Number of Batteries Included
- 2
- Battery Chemistry
- Li-Ion
- Charger Manufacturer Part Number
- DCB1106
- Oil Resistance
- Not Oil-Resistant
- Item
- Battery Starter Kit
- Voltage
- 20V DC
- Battery Capacity
- 4 Ah
- Product Type
- Battery Starter Kit
- Battery Platform
- 20V MAX*
- Compatible Manufacturer Part Number
- DEWALT 20V Power Tools
- Battery Series
- 20V MAX*
- Tool Series
- 20V MAX*
- Number of Chargers Included
- 1
Description
Battery Starter Kit, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 2, Voltage 20V DC, Battery Series 20V MAX*, Overall Length 8 in, Wireless Tracking System Not Applicable, Package Quantity 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.