Shop GENIUS TOOLS
Create Account
3/8in Dr. 1.2 x 8.0mm Slotted Bit Socket 180mmL
- Mfr # 310+1780
- Zoro # G423581466
original price:Â $11.18 , new price: $10.06 , 10 percent off
new price:Â
$
10.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+1780
- Zoro #
- G423581466
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.2 x 8.0mm Size 3/8 Inch Drive 180mm Length Durable Design - 310+1780 Slotted Bit Socket SKU: 310+1780. This slotted bit socket is built for consistent fit and controlled driving on 1.2 x 8.0mm slotted fasteners. The 180mm length helps with access where standard-length sockets can be difficult to position. Made from high speed steel with anti-corrosive properties, it supports long-term shop use and repeated service work. Permanent size stamping keeps identification clear during tool organization and faster selection at the bench or in the cart. Key Benefits 1.2 x 8.0mm slotted bit size supports accurate engagement and reduced slippage. 1/4 inch drive size pairs with common ratchets and extensions for flexibility. 180mm overall length provides reach for recessed or obstructed fasteners. High speed steel construction delivers strength and durability under repeated use. Anti-corrosive properties help resist rust and wear in demanding environments. Stamped size markings provide permanent, easy identification for faster organization. Meets or exceeds ANSI standards for consistent quality and performance. Designed for professional technicians, this bit socket uses a securely attached, interchangeable slotted bit design to maintain a reliable connection and steady grip on fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.