Torsion Bit, T40, Impact Rated, S2Steel, PK2
- Mfr # DCST975B
- Zoro # G522886042
product price:Â
$
859.99
/pk of 2, $430.00/ea
Sold in multiples of 2Â pks for
$1,719.98
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Charge Time
69 min
Number of Batteries Included
0
Attachment System Compatible
Not Capable
Number of Batteries to Operate
1
Product Type
Cordless String Trimmer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCST975B
- Zoro #
- G522886042
- UPC #
- 0198706009776
- Country of Origin
- China
Dimensions
- Cutting Width
- 16 1/2 in
- Line Diameter
- 0.1 in
Details
- Item
- String Trimmer
- Charge Time
- 69 min
- Number of Batteries Included
- 0
- Attachment System Compatible
- Not Capable
- Number of Batteries to Operate
- 1
- Product Type
- Cordless String Trimmer
- Shaft Type
- Straight
- Motor Type
- Brushless
- Voltage
- 60 V
- Equivalent Gas Engine Displacement
- 28.4 cc
- Battery Platform
- FLEXVOLT(R)
- Number of Chargers Included
- 0
- Bare Tool/Battery Included
- Bare Tool
- Run Time
- 69 min
- Power Source - TS Only
- Cordless
- Number of Speeds
- 3
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
String Trimmer, Power Source Cordless, Cutting Width 16 1/2 in, Line Diameter 0.1 in, Shaft Type Straight, Attachment System Compatible Not Capable, Battery Platform FLEXVOLT(R), Number of Batteries to Operate 1, Number of Batteries Included 0, Number of Chargers Included 0, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 28.4 cc, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.