Shop GENIUS TOOLS
Create Account
293040 / 5/16in Hex Shank, 4mm Hex Screwdriver Bit 30mmL
- Mfr # 2144
- Zoro # G523578977
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2144
- Zoro #
- G523578977
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 4mm Size 5/16 Inch Hex Shank 30mm Length Durable Steel - 2144 Professional Screwdriver Bit SKU: 2144. This 4mm hex screwdriver bit is built for controlled fastening with a 5/16 inch hex shank and a compact 30mm overall length (1.18 inches). The short profile helps maintain stability and access when working in confined areas. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed to hold up under heavy professional use while offering anti-corrosive properties. The size marking is stamped for fast identification during tool organization. Key Benefits 4mm hex screwdriver bit with 5/16 inch hex shank for secure fit. 30mm (1.18 inch) overall length supports control in tight spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat treated for a tough exterior and superior inner core strength. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for quality and consistency. Designed and made for professional technicians, this bit focuses on longevity, reliable fitment, and easy size recognition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.