Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOUGHSYSTEM(R) 2.0 DXL(TM) Tool Drawer, Steel, Black

  • Mfr # DWST08520

  • Zoro # G314652725


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Series
TOUGHSYSTEM(R) 2.0 DXL(TM)
Material
Steel
Overall Width
22 in
Overall Depth
30 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST08520
Zoro #
G314652725
UPC #
885911980913
Country of Origin
Israel

Dimensions

Overall Width
22 in
Overall Depth
30 in
Overall Height
10 in

Details

Item
Tool Drawer
Series
TOUGHSYSTEM(R) 2.0 DXL(TM)
Material
Steel
Color
Black
Features
Convenient Carry, Customizable Solution, Easy-Load Advantage, Optimize Organization, Quick Access to Tools, Smooth-Open, Secure-Shut Drawers
Handle Type
Fixed
Load Capacity per Drawer
27.5 lb
Number of Compartments
0
Total Load Capacity
55 lb
Drawer Slide Type
Ball Bearing
Stackable
Stackable
Compatible Modular System
TOUGHSYSTEM(R)
Number of Trays
0
Part of a Modular System
Modular System Part
Closure Type
Latch
Number of Drawers
2
Total Storage Capacity
2,505.6 cu in
Locking System
Auto-Latch, Padlock
Includes Drawers
Drawers Included
Handle Material
Aluminum
Shop By
Hot Buys
Number of Dividers
10
Number of Boxes
1

Description

Tool Drawer, Material Steel, Overall Depth 30 in, Overall Height 10 in, Overall Width 22 in, Locking System Auto-Latch, Padlock, Color Black, Includes Drawers Drawers Included, Number of Compartments 0, Closure Type Latch, Compatible Modular System TOUGHSYSTEM(R), Drawer Slide Type Ball Bearing, Features Convenient Carry, Customizable Solution, Easy-Load Advantage, Optimize Organization, Quick Access to Tools, Smooth-Open, Secure-Shut Drawers, Handle Type Fixed, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.