Shop PROTO

550 Series Top Chest, 15 Drawer, Red, Steel, 88 in W x 27 in D x 27-1/4 in H

  • Mfr # J558827B-15RD
  • Zoro # G109799598

product price: 
$
9,117.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
15
Material
Steel
Features
Adjustable Drawer Detents
Width
88 in
Depth
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J558827B-15RD
Zoro #
G109799598
UPC #
-
Country of Origin
United States
Item
Top Chest
Number of Drawers
15
Color
Red
Material
Steel
Features
Adjustable Drawer Detents
Locking System
Keyed
Drawer Finish
Gloss
Series
550
Body Gauge
14 ga, 16 ga, 18 ga
Drawer Material
Steel
Largest Maximum Drawer Load Capacity
200 lb
Body Finish
Gloss
Style
Top Chest
Total Load Capacity
3,200 lb
Drawer Slide Type
Ball Bearing
Body Material
Steel
Drawer Slide Features
Fully Extending
Body Color
Red
Drawer Color
Red
Smallest Maximum Drawer Load Capacity
120 lb
Body Finish/Color
Gloss Red
Duty Rating
Heavy Duty
Total Storage Capacity
32,756 cu in
Container Type
Top Chest
Sensor Body Style
Top Chest

Dimensions

Width
88 in
Depth
27 in
Height
27-1/4 in
Overall Width
88 in
Overall Dimensions
88 in W x 27 in D x 27 1/4 in H
Overall Depth
27 in
Overall Height
27 1/4 in
Fits Chest Size
Adjustable Drawer Detents

Description

Top Chest, Body Color Red, Body Finish Gloss, Body Gauge 14 ga, 16 ga, 18 ga, Body Material Steel, Drawer Color Red, Drawer Finish Gloss, Drawer Material Steel, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Adjustable Drawer Detents, Body Finish/Color Gloss Red, Includes Not Applicable, Largest Maximum Drawer Load Capacity 200 lb, Locking System Keyed, Number of Drawers 15, Overall Depth 27 in, Overall Height 27 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.