Shop DEWALT
See all product information
Create Account
Track Saw Blade
- Mfr # DWA261204TS
- Zoro # G324155513
product price:Â
$
47.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Workpiece Material
Fiber Cement
Cut Width
0.07 in
Tip Material
Poly-Crystalline Diamond (PCD)
Product Type
Track Saw Blade
Wood Cutting Type
Combination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWA261204TS
- Zoro #
- G324155513
- UPC #
- 0198706008403
- Country of Origin
- Thailand
Dimensions
- Cut Width
- 0.07 in
- Overall Diameter
- 6 1/2 in
- Arbor Size
- 13/16 in
Details
- For Workpiece Material
- Fiber Cement
- Tip Material
- Poly-Crystalline Diamond (PCD)
- Product Type
- Track Saw Blade
- Wood Cutting Type
- Combination
- Item
- Circular Saw Blade
- Number of Teeth
- 4
- Speed - Maximum
- 7,000 RPM
- Compatible Product Type
- Track Saws
- Diamond Knockout
- Diamond Knockout Not Included
Description
Circular Saw Blade, Arbor Size 13/16 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 4, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Cut Width 0.07 in, Tip Material Poly-Crystalline Diamond (PCD)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.