Shop DEWALT
See all product information
Create Account
Track Saw
- Mfr # DCS525B
- Zoro # G624302037
product price:Â
$
445.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
20V MAX*
Tool Series
20V MAX*
Arbor Size
20 mm
Blade Speed - Maximum
5,400 RPM
Includes Track
Track Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCS525B
- Zoro #
- G624302037
- UPC #
- 0885911980432
- Country of Origin
- China
Dimensions
- Arbor Size
- 20 mm
- Cutting Depth at 0 Degrees - Maximum
- 2 1/8 in
- Blade Diameter
- 6 1/2 in
- Cutting Depth at 45 Degrees - Maximum
- 1 1/2 in
Details
- Battery Platform
- 20V MAX*
- Tool Series
- 20V MAX*
- Blade Speed - Maximum
- 5,400 RPM
- Includes Track
- Track Not Included
- Number of Chargers Included
- 0
- Number of Batteries Included
- 0
- Voltage
- 20 V
- Battery Chemistry
- Li-Ion
- Item
- Track Saw
- Product Badging
- Perform and Protect
- Bevel Angle - Maximum
- -1 Degrees
- Bevel Angle - Minimum
- 48 Degrees
- Track Direction
- Dual Sided
- Blade Side
- Right
- Safety Features
- Dual Trigger Operation, Dust Collection/Vacuum System, Kickback Prevention
- Saw Carriage Material
- Magnesium
- Battery Series
- 20V MAX*
Description
Track Saw, Arbor Size 20 mm, Blade Side Right, Saw Carriage Material Magnesium, Voltage 20 V, Battery Series 20V MAX*, Number of Batteries Included 0, Battery Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.