Shop DEWALT
See all product information
Create Account
Tubing Cutter Blade Replacement
- Mfr # DCE1801
- Zoro # G916558227
product price:Â
$
42.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fits Brand
Dewalt
For Use With
DCE180B Dewalt 20V MAX Plastic Tubing Cutter
Material
Stainless Steel
Number of Pieces
1
Features
Achieve Accurate Cuts with an Efficient V-Shaped Point, Take on Harsh Jobsite Conditions With a Stainless Steel Blade Designed for Rust and Corrosion Resistance, Work Confidently with a Double-Heat Treated Blade Edge that Offers Strength and Durability
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCE1801
- Zoro #
- G916558227
- UPC #
- 0885911960434
- Country of Origin
- China
Dimensions
- Overall Length
- 4.92 in
- Overall Height
- 0.19 in
- Overall Width
- 6.41 in
- Wire Rope Length
- 4.92 in
- Length
- 4.92 in
Details
- Item
- Tubing Cutter Blade Replacement
- Fits Brand
- Dewalt
- For Use With
- DCE180B Dewalt 20V MAX Plastic Tubing Cutter
- Material
- Stainless Steel
- Number of Pieces
- 1
- Features
- Achieve Accurate Cuts with an Efficient V-Shaped Point, Take on Harsh Jobsite Conditions With a Stainless Steel Blade Designed for Rust and Corrosion Resistance, Work Confidently with a Double-Heat Treated Blade Edge that Offers Strength and Durability
- Compatible Product Type
- DCE180B Dewalt 20V MAX Plastic Tubing Cutter
Description
Tubing Cutter Blade Replacement, Product Type Tubing Cutter Replacement Blade, Compatible Mfr. Model No. DCE180B, Overall Length 4.92 in, Overall Width 6.41 in, Overall Height 0.19 in, Features Achieve Accurate Cuts with an Efficient V-Shaped Point, Take on Harsh Jobsite Conditions With a Stainless Steel Blade Designed for Rust and Corrosion Resistance, Work Confidently with a Double-Heat Treated Blade Edge that Offers Strength and Durability, Fits Brand Dewalt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.