Shop GENIUS TOOLS
Create Account
Flex Head Rachet 1/2inDr. X 650mmL
- Mfr # 484468P
- Zoro # G223580652
original price:Â $84.32 , new price: $75.89 , 10 percent off
new price:Â
$
75.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484468P
- Zoro #
- G223580652
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flex Head Ratchet 1/2 Inch Drive 650mm Length Heavy Duty Professional Hand Tool - 484468P Flex-Head Ratchet This 1/2-inch drive flex head ratchet is built for demanding service work where reach, leverage, and access matter. With a 650mm (25.5 inch) overall length and a flexible head, it helps you apply torque while maintaining control in tight or obstructed areas. The 72-tooth mechanism supports smoother ratcheting with smaller swing arcs, and the chrome vanadium steel construction is designed for durability under regular professional use. A chrome finish helps keep the tool easy to clean after tough applications. Key Benefits 1/2-inch drive with 650mm length provides strong leverage on stubborn fasteners. 72-tooth gearing enables enhanced torque ratcheting with smooth, controlled action. 180-degree flex head improves access around obstacles and in restricted spaces. Chrome vanadium steel construction delivers high durability and long-term strength. Chrome finish wipes clean easily and resists wear through tough applications. Meets or exceeds ANSI standards for dependable performance in professional environments. SKU 484468P is a practical choice when you need a long-handled, heavy-duty ratchet that balances reach and flexibility without sacrificing strength. The combination of a fine-tooth mechanism, flexible head, and durable materials supports consistent performance across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.