Ultracon Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Zinc Stalgard, 100 PK

  • Mfr # DFM12732

  • Zoro # G4310127


product price:  $31.15
/pk 100, $0.31/ea

Key Features

Compatible Material
Concrete; Wood
Anchor Diameter
1/4"
Overall Length
4 in
Sub-Brand
Ultracon
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFM12732
Zoro #
G4310127
UPC #
075352317571
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
4 in
Drill Bit Size
3/16"
Minimum Installation Depth
1 3/4 in
Screw Size
4 in
Thread Length
1 7/8 in
Head Width
0.313 in
Head Height
0.14 in
Body Length
4 in

Details

Item
Masonry Screw
Compatible Material
Concrete; Wood
Sub-Brand
Ultracon
Material
Steel
Finish
Zinc Stalgard
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ACI 355.2, ASTM E488
Type
Heat Treated
Material Grade
Spring Steel
Ultimate Tension (Lbs.)
700
ICC Approved for Un-Cracked Concrete
Yes
ICC Approved for Cracked Concrete
Yes
Seismic Approved
No
Edge Distance
1 3/4 in
Screw Anchor Type
Concrete Screw Anchor
Manufacturer Location
Globally Sourced
Features
Corrosion Protection, High-Low Thread Design
Tip Type
Pointed
Material Grade/Class
Grade SW
System of Measurement
Inch
Removable
Removable
Industry Standards
ICC-ES AC106, ICC-ES AC193, ICC-ES AC233, ICC-ES AC257

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Screw Size 4 in, Overall Length 4 in, Thread Length 1 7/8 in, Head Type Hex, Head Width 0.313 in, Head Height 0.14 in, Drive Type External Hex, Material Steel, Material Grade/Class Grade SW, Removable Removable, Compatible Material Block, Brick, Concrete, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.