UltraCon, PK2500

  • Mfr # DFM12744SB
  • Zoro # G622702457
product price: 
$
258.99
/pk of 2500, $0.10/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material Grade/Class
Case Hardened
Head Type
Flat
Drive Type
Torx
Edge Distance
1 in
Anchor Diameter
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DFM12744SB
Zoro #
G622702457
UPC #
0075352338996
Country of Origin
Taiwan, Province of China
Item
UltraCon Screw Anchor
Material Grade/Class
Case Hardened
Head Type
Flat
Drive Type
Torx
Edge Distance
1 in
Maximum Ultimate Shear Strength
1,265 lb
Screw Anchor Type
Screw Anchor
Material Quality Standards
ACI 355.2/ASTM E488, ICC-ES AC106, ICC-ES AC193, ICC-ES AC233, ICC-ES AC257
Minimum Ultimate Tension Strength
1,080 lb
Ultimate Shear Strength (4,000 psi Concrete)
1,265 lb
Series
UltraCon
Maximum Ultimate Tension Strength
1,690 lb
Industry Standards
ESR-3042, ESR-3068, ESR-3196, ESR-3213, FL29080, ICC-ES, LABC, LARC, Miami-Dade, NOA 21-0113.01
System of Measurement
Inch
ICC Approval Type
Cracked and Uncracked Concrete
Material
Steel
Minimum Ultimate Shear Strength
305 lb
Compatible Material
Brick, Concrete, Masonry, Wood
Finish
Zinc-Plated
Ultimate Tension Strength (4,000 psi Concrete)
1,690 lb
Features
Good Corrosion Protection, High-low Thread Design for Greater Stability and Grip, No Hole Spotting Required, Several Colors and Finishes to Match Application
Seismic Approved
Yes
Tip Type
Self-Tapping
Removable
Removable
Traction Material
Steel

Dimensions

Anchor Diameter
3/16 in
Body Length
2 1/4 in
Head Diameter
0.375 in
Overall Length
2 1/4 in
Minimum Installation Depth
1/4 in
Maximum Material Thickness
1/32 in
Thread Length
1 7/8 in
Head Height
0.141 in
Drill Bit Size
5/32 in

Description

UltraCon Screw Anchor, Anchor Diameter 3/16 in, Overall Length 2 1/4 in, Thread Length 1 7/8 in, Head Type Flat, Head Diameter 0.375 in, Head Height 0.141 in, Drive Type Torx, Material Steel, Finish Zinc-Plated, Material Grade/Class Case Hardened, Removable Removable, Drill Bit Size 5/32 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness 1/32 in, Maximum Ultimate Shear Strength 1,265 lb, Maximum Ultimate Tension Strength 1,690 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.