USB Cable, Type C, Type C, 6 ft L
- Mfr # 131 0086 DW2
- Zoro # G423933807
product price:Â
$
21.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
CE, FCC, Prop 65, RoHS
Color
Black, Yellow
Charging Power
100 W
End 2 Connection Type
Type C
Product Type
Right Angle USB Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 131 0086 DW2
- Zoro #
- G423933807
- UPC #
- 826341053716
- Country of Origin
- Hong Kong
- Item
- USB Cable
- Standards
- CE, FCC, Prop 65, RoHS
- Color
- Black, Yellow
- Charging Power
- 100 W
- End 2 Connection Type
- Type C
- Product Type
- Right Angle USB Cable
- End 1 Connection Type
- Type C
- Wire Color
- Black, Yellow
Dimensions
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
USB Cable, USB Specification 2.0, Color Black, Yellow, CE, FCC, Prop 65, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.