This item is Discontinued.

Dewalt Utility Blade, Carbon Steel, 2-1/2" L, PK10 DWHT11004T

Utility Blade, Carbon Steel, 2-1/2" L, PK10 (Discontinued)

  • Mfr # DWHT11004T
  • Zoro # G1455227
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT11004T
Zoro #
G1455227
UPC #
076174765748
Country of Origin
United States

Dimensions

Width
1/4 in
Length
2 1/2 in
Blade Width
1/4 in
Thickness
0.024 in
Blade Length
2 1/2 in
Blade Thickness
0.03125 in

Details

Material
Carbon Steel
Blade Material
Steel
Primary Cutting Application
General Purpose
Blade Edge
Straight
Number of Blade Points
2
Fits Utility Knives Stock No.
Most Standard Utility Knives
Blade Point Type
Sharp
Mount Type
(2) Holding Notches
Blade Dispenser Included
No
Item
Utility Blade
Number of Cutting Edges
1
Number of Blades Included
10
For Cutting Cardboard
Yes
For Cutting Paper
Yes
Blade Tip
Standard
For Cutting Leather
Yes
For Cutting Cork
Yes
Blade Design
1
For Cutting Plastic
Yes
For Cutting Rubber
Yes
Blade Edge Type
Straight
Compatible with Manufacturer Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Includes Blade Dispenser
No
Material Application
Carpet, Celing Tile, Corrugate, Cutting Packaging Materials, Drywall, House Wrap, Plastic Sheet Materials, Roofing Shingles, Rubber, Shaving Wood
For Cutting Fabric
Yes
Compatible Manufacturer Part Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible with Mfr. Model No.
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
For Use with Mfr Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319

Description

The DEWALT DWHT11004T Utility Blade is a great addition to your tool kit. It can be used for general purpose cutting and has ten blades in a pack. The blade measures 2 1/2" L and 1/4" W, making it suitable for use with most standard utility knives. Made of carbon steel, the straight edge blade is 0.024" thick and offers a sharp point type. Each blade has two holding notches, which allow you to attach them securely to the knife body. When you need an additional blade for your utility knife, make sure you have this DEWALT DWHT11004T Utility Blade on hand.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.