Vertical Rod Anchor, Concrete, 1/4 in Size, 1 1/2 in L, Steel Zinc Plated, 100 PK

  • Mfr # PFM2217173

  • Zoro # G112007321


product price:  $91.69
/pk 100, $0.92/ea

Key Features

Mount Type
Vertical
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Compatible Rod Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFM2217173
Zoro #
G112007321
UPC #
075352312521
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4 in
Overall Length
1 1/2 in
Compatible Rod Size
3/8 in
Drill Bit Size
1/4 in
Thread Length
1 1/8 in
Thread Size
1/4"-20

Details

Item
Rod Anchor
Mount Type
Vertical
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Drive Type
Socket
Maximum Load Capacity
2,640 lb
Industry Standards
FM Approved
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No
Series
Hangermate
Material Quality Standards
ASTM B633
Thread Type
Coarse
System of Measurement
Inch

Description

Rod Anchor, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 1 1/2 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Maximum Load Capacity 2,640 lb, Compatible Material Concrete, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Industry Standards FM Approved, Material Quality Standards ASTM B633

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.